LED (Type A+B) T9 Circline, 8" outside diameter, 11W, 120-277V, 82CRI, 1200lm, 3000K, 4100K, 5000K C
- Mfr # LED11C8T9FP8SC2ABRP 6/CS 1/SKU
- Zoro # G223777694
product price:Â
$
17.19
/ea
Sold in multiples of 6 for
$103.14
Key Features
Dimmable
No
Voltage
120V, 277V
Lumens
1200
Wattage Equivalency
22 W
Rated Life
36,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED11C8T9FP8SC2ABRP 6/CS 1/SKU
- Zoro #
- G223777694
- UPC #
- -
- Country of Origin
- China
Details
- Dimmable
- No
- Light Color
- Frosted
- Bulb Base Type
- 4 PIN
- Voltage
- 120V, 277V
- Lumens
- 1200
- Wattage Equivalency
- 22 W
- Rated Life
- 36,000 hr
- Lighting Technology
- LED
- Bulb Shape
- T9
- Bulb Housing
- Plastics
- CRI
- 82
- Watts
- 11 W
- Color Temperature
- 3000 K
Description
LED Hybrid (Type A+B) T9 Circline, 8" outside diameter, frosted plastic,11W, 120-277V, 82CRI, 1200lm, 3000K, 4100K, 5000K CCT Se
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.