Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave B10, 4W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000Life, Candelabra, Clear
- Mfr # LED4B10CBLUNTDIM927CL13YTL
- Zoro # G621733209
product price:Â
$
3.65
/ea
Sold in multiples of 12 for
$43.80
Key Features
Voltage
120V
Lighting Technology
LED
Bulb Housing
Soft Glass
Watts
4 W
Lumens
350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4B10CBLUNTDIM927CL13YTL
- Zoro #
- G621733209
- UPC #
- 046135407949
- Country of Origin
- China
- Voltage
- 120V
- Lighting Technology
- LED
- Bulb Housing
- Soft Glass
- Watts
- 4 W
- Lumens
- 350
- Bulb Shape
- B10
- Rated Life
- 15,000 hr
- CRI
- 90
- Light Color
- Clear
- Bulb Base Type
- Candelabra
- Dimmable
- Yes
- Wattage Equivalency
- 40 W
- Color Temperature
- 2700 K
Description
LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.