Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave G16.5, 4W, Dimmable, 90CRI, 350 Lumen, 5000K, 15000 Life, Candelabra, Clear
- Mfr # LED4G16.5CDIM950CL13YTL
- Zoro # G921733022
product price:Â
$
4.79
/ea
Sold in multiples of 8 for
$38.32
Key Features
Watts
4 W
Lumens
350
Lighting Technology
LED
Voltage
120V
Wattage Equivalency
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4G16.5CDIM950CL13YTL
- Zoro #
- G921733022
- UPC #
- 046135408496
- Country of Origin
- China
- Watts
- 4 W
- Lumens
- 350
- Lighting Technology
- LED
- Color Temperature
- 5000 K
- Voltage
- 120V
- Wattage Equivalency
- 40 W
- Bulb Shape
- G16.5
- Dimmable
- Yes
- Light Color
- Clear
- Rated Life
- 15,000 hr
- Bulb Housing
- Soft Glass
- Bulb Base Type
- Candelabra
- CRI
- 90
Description
LED4G16.5CDIM950CL13YTLBL2 8/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.