Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave PAR38, 11, 5W, Dimmable, 90CRI, 1100 Lumen, 3000K
- Mfr # LED13PAR38DIM930TLNFL25GL
- Zoro # G321733073
product price:Â
$
18.49
/ea
Sold in multiples of 6 for
$110.94
Key Features
Bulb Base Type
E26 Medium
Dimmable
Yes
Color Temperature
3000 K
Voltage
120V
Watts
11.50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED13PAR38DIM930TLNFL25GL
- Zoro #
- G321733073
- UPC #
- 046135408991
- Country of Origin
- China
Details
- Bulb Base Type
- E26 Medium
- Dimmable
- Yes
- Color Temperature
- 3000 K
- Voltage
- 120V
- Watts
- 11.50 W
- Wattage Equivalency
- 100 W
- Lighting Technology
- LED
- CRI
- 90
- Light Color
- Argent
- Rated Life
- 25,000 hr
- Lumens
- 1100
- Bulb Shape
- PAR38
- Bulb Housing
- Hardglass
Description
LED11.5PAR38DIM930TLNFL25GLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.