Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave MR16, 4.5W, Dimmable, 90CRI, 350 Lumen, 3000K, GU5.3 Bipin, Silver/Black
- Mfr # LED4.5MR16DIM930TLFL35GL
- Zoro # G021733083
product price:Â
$
7.95
/ea
Sold in multiples of 6 for
$47.70
Key Features
Lumens
350
Watts
4.50 W
Dimmable
Yes
Wattage Equivalency
20 W
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4.5MR16DIM930TLFL35GL
- Zoro #
- G021733083
- UPC #
- 046135409240
- Country of Origin
- China
- Lumens
- 350
- Watts
- 4.50 W
- Dimmable
- Yes
- Wattage Equivalency
- 20 W
- CRI
- 90
- Bulb Base Type
- GU5.3 Bipin
- Lighting Technology
- LED
- Bulb Housing
- Hard Glass Refl & Quartz Caps
- Voltage
- 12V
- Rated Life
- 25,000 hr
- Bulb Shape
- MR16
- Light Color
- Black / Silver
- Color Temperature
- 3000 K
Description
LED Natural TruWave MR16, 4.5W, Dimmable, 90CRI, 350 Lumen, 3000K,25000 Life, GU5.3 Bipin, Silver/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.