LED PAR38, 11.5W 90CRI, 1050 Lumen, 3000K, 15000 Life, E26 Medium Base
- Mfr # LED11.5PAR38MOT930WRP 4/CS 1/SKU
- Zoro # G723777590
product price:Â
$
17.89
/ea
Sold in multiples of 4 for
$71.56
Key Features
Color Temperature
3000 K
Voltage
120V
Dimmable
No
CRI
90
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED11.5PAR38MOT930WRP 4/CS 1/SKU
- Zoro #
- G723777590
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 3000 K
- Voltage
- 120V
- Dimmable
- No
- CRI
- 90
- Lighting Technology
- LED
- Wattage Equivalency
- 100 W
- Watts
- 11.50 W
- Bulb Housing
- Plastics
- Bulb Base Type
- E26 Medium
- Bulb Shape
- PAR38
- Light Color
- White
- Lumens
- 1050
- Rated Life
- 15,000 hr
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.