LED Natural TruWave BR30, 7.5W, Dimmable, 90CRI, 650 Lumen, 3500K, 25000hr, Med Base, Frosted
- Mfr # LED7.5BR30DIM935TLRP2/41154
- Zoro # G223777588
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Voltage
120V
Bulb Housing
Plastics
Rated Life
25,000 hr
Light Color
Frosted
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED7.5BR30DIM935TLRP2/41154
- Zoro #
- G223777588
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120V
- Bulb Shape
- BR30
- Watts
- 7.50 W
- Bulb Housing
- Plastics
- Rated Life
- 25,000 hr
- Color Temperature
- 3500 K
- Light Color
- Frosted
- Dimmable
- Yes
- Wattage Equivalency
- 65 W
- Lighting Technology
- LED
- Lumens
- 650
- CRI
- 90
- Bulb Base Type
- E26 Medium
Description
LED Natural TruWave BR30, 7.5W, Dimmable, 90CRI, 650 Lumen, 3500K,25000 Life, Medium Base, Frosted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.