
LED Tubes, 48"/4', 3500K, Frosted Glass, 12W
Mfr # 41275
Zoro # G414911326
product price: $12.99
/ea
Sold in multiples of 25 for $324.75
Key Features
Bulb Shape
T8
Diameter (in)
1 in
Color Temperature
3500
Equivalent Lamp Power
32
Dimmable
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41275
Zoro #
G414911326
UPC #
-
Country of Origin
China
Dimensions
Diameter (in)
1 in
Maximum Overall Length
48 in
Dimensions (in)
1 in
Details
Bulb Shape
T8
Color Temperature
3500
Equivalent Lamp Power
32
Dimmable
yes
Watts
12 W
Voltage
120 to 277 V
Color Rendering Index
82
Bulb Base Type
Medium Bipin
Bulb Glass Type
SOFT GLASS
Life Time (L70)
70000
Rated Life
70000
Standards
CSA,cULus
Lumens (lm)
2000
Operating Temperature (°C)
-20 to+50 °C
Bulb Finish
Frosted
Operating Temperature (°C)
-20 to+50 °C
Description
LEDTubes,48"/4ft,3500K,Frosted Glass,12W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.