
LED UBend Bulb, 22 5/8 in L, 16 W, Glass
Mfr # LED5.5PBGX23H835AB
Zoro # G016520698
product price: $21.69
/eaKey Features
Rated Life
50000
Dimmable
no
Bulb Shape
T4
Equivalent Lamp Power
13
Bulb Glass Type
Plastics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED5.5PBGX23H835AB
Zoro #
G016520698
UPC #
046135420665
Country of Origin
China
Dimensions
Bulb Dia.
1.5 in
Details
Item
LED Ubend
Rated Life
50000
Color Temperature
3500
Dimmable
no
Bulb Shape
T4
Equivalent Lamp Power
13
Bulb Glass Type
Plastics
Voltage
120 V
Color Rendering Index
82
Bulb Finish
Frosted
Watts
5.5 W
Standards
cULus
Bulb Base Type
GX23
Lumens (lm)
570
Description
LED UBend Bulb,22 5/8 in L,16 W,Glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.