Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED6A19F82710YVRP

  • Mfr # 74076

  • Zoro # G601046688


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Voltage
120V
Watts
6W
Bulb Base Type
Medium
Bulb Shape
A19
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74076
Zoro #
G601046688
UPC #
046135740763
Country of Origin
China

Details

Voltage
120V
Watts
6W
Bulb Base Type
Medium
Bulb Shape
A19
Color Temperature
2700
Lumens
450
Rated Life
11000
Bulb Finish
Frosted
Wattage Equivalency
6
Color Rendering Index
80

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.