LEDA19, 8.5W 80CRI, 800 Lumen, 3500K, 11000 life
- Mfr # LED8.5A19F83510YVRP4 24/CS 4/SKU
- Zoro # G923777680
product price:Â
$
1.15
/ea
Sold in multiples of 24 for
$27.60
Key Features
Color Temperature
3500 K
Bulb Shape
A19
Light Color
Frosted
Lighting Technology
LED
Wattage Equivalency
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8.5A19F83510YVRP4 24/CS 4/SKU
- Zoro #
- G923777680
- UPC #
- -
- Country of Origin
- Thailand
- Color Temperature
- 3500 K
- Bulb Shape
- A19
- Light Color
- Frosted
- Lighting Technology
- LED
- Wattage Equivalency
- 60 W
- Voltage
- 120V
- Watts
- 8.50 W
- Rated Life
- 11,000 hr
- Bulb Housing
- Plastics
- CRI
- 80
- Dimmable
- No
- Lumens
- 800
- Bulb Base Type
- E26 Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.