LEDDownLght, 500lm;600lm;700lm, 4in, 120VAC

  • Mfr # LEDRT41AS700ST9SC3SM

  • Zoro # G916557930


product price:  $17.75
/ea
Sold in multiples of 4 for $71.00

Key Features

Lumens
500/600/700
Lamp Type
SMD
Power Factor
≥0.90
Housing Material
Polycarbonate (PC)
Height
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDRT41AS700ST9SC3SM
Zoro #
G916557930
UPC #
046135657351
Country of Origin
China

Dimensions

Height
2.44 in
Dimensions
2.44 in
Width
5.04 in
Diameter
5.04 in

Details

Lumens
500/600/700
Lamp Type
SMD
Power Factor
≥0.90
Housing Material
Polycarbonate (PC)
Total Harmonic Distortion
< 20 %
Number of Lamps
1
Mounting
Recessed
Bulb Base Type
E26 Medium
Fixture Rated Life
50000
Item - Recessed Down Light
Retrofit
Fixture Warranty
5 years
CRI
90
Color Temp.
2700/3000/3500/4000/5000
Watts
5.00/6.00/7.00 W
Standards
cETLus,CEC
Efficacy (LPW)
100 lm/W
Housing Finish
White
Voltage
120 V

Description

LED RT dual selectable screw-based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.