LEDRetrofitStrip, 8ftL, 1/2ftW, 120to277VAC

  • Mfr # RSTRIP1A/054UNVD850/96U/WH

  • Zoro # G016296289


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

CRI
80
Rated Life
150000
Power Factor
≥0.90
Total Harmonic Distortion (THD)
< 20 %
Features
Retrofit Strip Led Fixture 1A, 25 Watts, 4080 Lumens, 5000K, 96In, Installs On Strip Bodies 4.25 To 5.25 Wide, White Painted Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSTRIP1A/054UNVD850/96U/WH
Zoro #
G016296289
UPC #
046135614828
Country of Origin
China

Dimensions

Length
96.142 in
Dimensions
96.14x5.83x2.42 in
Height
2.421 in
Width
5.83 in

Details

Item
Retrofit
Lumens
7340
CRI
80
Rated Life
150000
Power Factor
≥0.90
Total Harmonic Distortion (THD)
< 20 %
Features
Retrofit Strip Led Fixture 1A, 25 Watts, 4080 Lumens, 5000K, 96In, Installs On Strip Bodies 4.25 To 5.25 Wide, White Painted Finish
Lumens Per Watt
136 lm/W
Mounting
Surface
Fixture Warranty
5 years
Total Harmonic Distortion
< 20 %
Housing Material
Metal
Color Rendering Index
80
Watts
54 W
Finish
White
Voltage
120 V
Standards
cULus
Efficacy (LPW)
136 lm/W
Color Temperature
5000
Type
Retrofit

Description

Retrofit Strip LED Fixture 1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.