Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 13 W, Plastic

  • Mfr # LED13T8L48FPDIM835SUBG8

  • Zoro # G516520693


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Bulb Designation
LED13T8L48FPDIM835SUBG8
Watts
13 W
Dimmable
yes
Color Temperature
3500
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T8L48FPDIM835SUBG8
Zoro #
G516520693
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft

Details

Bulb Designation
LED13T8L48FPDIM835SUBG8
Watts
13 W
Dimmable
yes
Color Temperature
3500
Rated Life
50,000 hr
Bulb Finish
Frosted
Dimming Type
0-10V
Lumens
2,100 lm
Standards
CSA,cULus
Maximum Operating Temperature
113 Degrees F
Color Rendering Index
82
Bulb Beam Angle
160 Degrees
Bulb Shape
T8
Item
Linear LED Light Bulb
Color Selectable
No
Light Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
No
Voltage
120 to 277 V, 347 V
Series
SubstiTUBE T8
Bulb Glass Type
Plastics
Lumens (lm)
2100
Equivalent Lamp Power
32

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series SubstiTUBE T8, Overall Length 4 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.