Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
TruWave PAR16, 6W, Dimmable, 90CRI, 450 Lumen, 3000K, 25000 life
- Mfr # LED6PAR16DIM930TLFL40GL
- Zoro # G221733098
product price:Â
$
8.99
/ea
Sold in multiples of 6 for
$53.94
Key Features
Color Temperature
3000 K
Rated Life
25,000 hr
Watts
6 W
Light Color
Argent
Lumens
450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED6PAR16DIM930TLFL40GL
- Zoro #
- G221733098
- UPC #
- 046135409301
- Country of Origin
- China
- Color Temperature
- 3000 K
- Rated Life
- 25,000 hr
- Watts
- 6 W
- Light Color
- Argent
- Lumens
- 450
- Bulb Base Type
- E26 Medium
- Bulb Housing
- Hardglass
- Bulb Shape
- PAR16
- Voltage
- 120V
- Lighting Technology
- LED
- Dimmable
- Yes
- CRI
- 90
- Wattage Equivalency
- 50 W
Description
LED6PAR16DIM930TLFL40GLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.