Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 13 W, Plastic

  • Mfr # LED13T8L48FPDIM841SUBG8

  • Zoro # G216520719


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Voltage
120 to 277 V, 347 V
Dimmable
yes
Bulb Finish
Frosted
Rated Life
50,000 hr
Bulb Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED13T8L48FPDIM841SUBG8
Zoro #
G216520719
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Overall Length
4 ft
Nominal Length
4 ft

Details

Voltage
120 to 277 V, 347 V
Dimmable
yes
Bulb Finish
Frosted
Rated Life
50,000 hr
Color Rendering Index
82
Color Selectable
No
Lumens
2,100 lm
Bulb Designation
LED13T8L48FPDIM841SUBG8
Bulb Beam Angle
160 Degrees
Maximum Operating Temperature
113 Degrees F
Bulb Shape
T8
Watts
13 W
Item
Linear LED Light Bulb
Dimming Type
0-10V
Standards
CSA,cULus
Light Technology
LED
Lumen Selectable
No
Color Temperature
4100
Bulb Minimum Starting Temperature
-4 Degrees F
Series
SubstiTUBE T8
Lumens (lm)
2100
Equivalent Lamp Power
32
Bulb Glass Type
Plastics

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards cULus, DLC, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series SubstiTUBE T8, Overall Length 4 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.