Zoro Homepage

Linear LED Light Bulb, 15 W, Plastic

  • Mfr # LED15PBG24QHDIM835SUB

  • Zoro # G616521064


product price: $21.89
/ea

Key Features

Dimmable
no
Bulb Shape
T4
Bulb Dia.
1.77 in
Color Temperature
3500 K
Bulb Glass Type
Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15PBG24QHDIM835SUB
Zoro #
G616521064
UPC #
046135417153
Country of Origin
China

Dimensions

Bulb Dia.
1.77 in

Details

Item
Linear LED Light Bulbs
Dimmable
no
Bulb Shape
T4
Color Temperature
3500 K
Bulb Glass Type
Plastics
Maximum Operating Temperature
-20…+40 °C
Equivalent Lamp Power
42

Description

Linear LED Light Bulb,15 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.