Zoro Homepage

Linear LED Light Bulb, 15.5 W, Plastic

  • Mfr # LED15PBG24DH835BF

  • Zoro # G216520900


product price: $25.29
/ea

Key Features

Bulb Finish
Frosted
Equivalent Lamp Power
42
Dimmable
no
Rated Life
50000
Bulb Dia.
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15PBG24DH835BF
Zoro #
G216520900
UPC #
046135416972
Country of Origin
China

Dimensions

Bulb Dia.
1.77 in
Overall Length
6.65 in

Details

Item
LED Horizontal Oreintation, G24d
Bulb Finish
Frosted
Equivalent Lamp Power
42
Dimmable
no
Rated Life
50000
Maximum Operating Temperature
-20…+50 °C
Bulb Base Type
G24D-2
Color Temperature
3500 K
Bulb Glass Type
Plastics
Color Rendering Index
80
Bulb Shape
T4
Voltage
120.00 … 277.00 V

Description

Linear LED Light Bulb,15.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.