Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 2 ft L, 8 W, Glass

  • Mfr # LED8T5HEL24FG830BF

  • Zoro # G416520953


product price: $14.49
/ea
Sold in multiples of 25 for $362.25

Key Features

Standards
CSA,cULus
Bulb Designation
LED8T5HEL24FG830BF
Bulb Manufacturers Warranty Length
5 yr
Color Selectable
No
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8T5HEL24FG830BF
Zoro #
G416520953
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Overall Length
2 ft
Nominal Length
2 ft

Details

Color Temperature
3000
Standards
CSA,cULus
Bulb Designation
LED8T5HEL24FG830BF
Color Selectable
No
Rated Life
50,000 hr
Bulb Beam Angle
210 Degrees
Color Rendering Index
82
Voltage
120 to 277 V
Dimming Method
No Dimming
Bulb Shape
T5
Bulb Finish
Frosted
Lumen Selectable
No
Lumens
950 lm
Bulb Minimum Starting Temperature
-20 Degrees C
Watts
8 W
Dimming Type
No Dimming
Light Technology
LED
Maximum Operating Temperature
-20…+50 °C
Dimmable
no
Item
Linear LED Light Bulb
Series
LED T5 HE
Equivalent Lamp Power
14
Bulb Glass Type
Soft Glass
Lumens (lm)
950

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Lumens 950 lm, Nominal Length 2 ft, Watts 8 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, cULus, FCC, RoHS, Series LED T5 HE, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.