Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 2 ft L, 8 W, Glass

  • Mfr # LED8T5HEL24FG835BF

  • Zoro # G016520964


product price: $14.49
/ea
Sold in multiples of 25 for $362.25

Key Features

Bulb Manufacturers Warranty Length
5 yr
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
82
Lumen Selectable
No
Bulb Beam Angle
210 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8T5HEL24FG835BF
Zoro #
G016520964
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5/8 in
Overall Length
2 ft
Nominal Length
2 ft

Details

Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
82
Lumens
950 lm
Lumen Selectable
No
Bulb Beam Angle
210 Degrees
Standards
cULus, FCC, RoHS
Bulb Finish
Frosted
Color Temperature
3500K
Dimming Method
No Dimming
Dimming Type
No Dimming
Bulb Shape
T5
Watts
8 W
Bulb Designation
LED8T5HEL24FG835BF
Dimmable
No
Rated Life
50,000 hr
Maximum Operating Temperature
50 Degrees C
Light Technology
LED
Color Selectable
No
Item
Linear LED Light Bulb
Voltage
120 to 277 V
Series
LED T5 HE

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Lumens 950 lm, Nominal Length 2 ft, Watts 8 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards cULus, FCC, RoHS, Series LED T5 HE, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.