Zoro Homepage

Linear LED Light Bulb, 24 W, Glass

  • Mfr # LED24T5HOL48FGDIM841SUBG9

  • Zoro # G016521022


product price: $11.69
/ea
Sold in multiples of 25 for $292.25

Key Features

Bulb Finish
Frosted
Bulb Designation
LED24T5HOL48FGDIM841SUBG9
Rated Life
50000
Bulb Shape
T5
Lumens
3,500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24T5HOL48FGDIM841SUBG9
Zoro #
G016521022
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Nominal Length
4 ft
Overall Length
45.79 in

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Lumens 3,500 lm, Nominal Length 4 ft, Watts 24 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 V, Standards FCC, RoHS, Series T5 HO, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.