Zoro Homepage

Linear LED Light Bulb, 3 ft L, 12 W, Glass

  • Mfr # LED12T8L36FG830BF

  • Zoro # G516520907


product price: $12.39
/ea
Sold in multiples of 25 for $309.75

Key Features

Light Technology
LED
Maximum Operating Temperature
45 Degrees C
Bulb Finish
Frosted
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L36FG830BF
Zoro #
G516520907
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
3 ft
Nominal Length
3 ft

Details

Light Technology
LED
Item
Linear LED Light Bulb
Maximum Operating Temperature
45 Degrees C
Color Temperature
3000K
Bulb Finish
Frosted
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
No
Voltage
120 V
Color Rendering Index
82
Dimming Type
No Dimming
Lumens
1,450 lm
Color Selectable
No
Dimmable
No
Standards
CSA, FCC, RoHS
Bulb Designation
LED12T8L36FG830BF
Rated Life
50,000 hr
Bulb Shape
T8
Watts
12 W
Series
LED T8

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Lumens 1,450 lm, Nominal Length 3 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 V, Standards CSA, FCC, RoHS, Series LED T8, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.