Zoro Homepage

Linear LED Light Bulb, 3.5 W, Plastic

  • Mfr # LED3.5PBG23H841AB

  • Zoro # G816522397


product price: $8.29
/ea

Key Features

Equivalent Lamp Power
7
Watts
3.5 W
Bulb Base Type
G23
Bulb Shape
T4
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3.5PBG23H841AB
Zoro #
G816522397
UPC #
046135420634
Country of Origin
China

Dimensions

Bulb Dia.
1.3 in

Details

Item
Dualescent Pin Base 4100K LAMP
Equivalent Lamp Power
7
Watts
3.5 W
Bulb Base Type
G23
Bulb Shape
T4
Voltage
120 V
Color Temperature
4100
Standards
cULus
Bulb Glass Type
Plastics
Rated Life
50000
Bulb Finish
Frosted
Lumens (lm)
360
Color Rendering Index
82
Dimmable
no

Description

Linear LED Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.