
Linear LED Light Bulb, 4 ft L, 14 W, Glass
Mfr # LED14T5HEL48FG841BF
Zoro # G016520995
product price: $15.59
/eaSold in multiples of 25 for $389.75
Key Features
Dimmable
Yes
Lumen Selectable
No
Lumens
2,000 lm
Rated Life
50,000 hr
Color Selectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED14T5HEL48FG841BF
Zoro #
G016520995
UPC #
-
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft
Details
Dimmable
Yes
Lumen Selectable
No
Lumens
2,000 lm
Rated Life
50,000 hr
Color Selectable
No
Bulb Shape
T5
Bulb Finish
Frosted
Voltage
120 to 277 V
Standards
CSA, cULus, FCC, RoHS
Maximum Operating Temperature
45 Degrees C
Watts
14 W
Item
Linear LED Light Bulb
Bulb Minimum Starting Temperature
-20 Degrees C
Light Technology
LED
Bulb Designation
LED14T5HEL48FG841BF
Color Rendering Index
82
Series
LED T5 HE
Description
Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,000 lm, Nominal Length 4 ft, Watts 14 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, cULus, FCC, RoHS, Series LED T5 HE, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.