Linear LED Light Bulb, 4 ft L, 15 W, Glass

  • Mfr # LED15T8L48FGDIM835SUBG9

  • Zoro # G316521074


product price: $8.69
/ea
Sold in multiples of 25 for $217.25

Key Features

Color Selectable
No
Standards
CSA
Lumen Selectable
No
Bulb Dia.
1.02 in
Dimming Type
0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8L48FGDIM835SUBG9
Zoro #
G316521074
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 ft
Nominal Length
4 ft

Details

Color Selectable
No
Standards
CSA
Lumen Selectable
No
Dimming Type
0-10V
Watts
15 W
Bulb Finish
Frosted
Rated Life
50,000 hr
Bulb Beam Angle
220 Degrees
Color Rendering Index
82
Light Technology
LED
Bulb Minimum Starting Temperature
-20 Degrees C
Color Temperature
3500 K
Maximum Operating Temperature
-20…+45 °C
Bulb Designation
LED15T8L48FGDIM835SUBG9
Bulb Shape
T8
Item
Linear LED Light Bulb
Voltage
120 to 277 V, 347 V
Lumens
2,100 lm
Dimmable
yes
Series
SubstiTUBE(R) LED T8
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Lumens 2,100 lm, Nominal Length 4 ft, Watts 15 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, 347 V, Standards CSA, FCC, RoHS, Series SubstiTUBE(R) LED T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.