Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 4 ft L, 15 W, Glass

  • Mfr # LED15T8L48FGDIM841BFG2

  • Zoro # G016521015


product price: $11.49
/ea
Sold in multiples of 25 for $287.25

Key Features

Color Selectable
No
Bulb Dia.
1.02 in
Rated Life
50000
Lumen Selectable
No
Lumens
2,200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8L48FGDIM841BFG2
Zoro #
G016521015
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
47.72 in

Details

Color Selectable
No
Rated Life
50000
Lumen Selectable
No
Lumens
2,200 lm
Bulb Designation
LED15T8L48FGDIM841BFG2
Item
Linear LED Light Bulb
Voltage
120 V
Dimmable
yes
Bulb Finish
Frosted
Color Rendering Index
82
Bulb Shape
T8
Light Technology
LED
Standards
CSA,cULus
Watts
15 W
Series
LED T8
Equivalent Lamp Power
32
Bulb Glass Type
Soft Glass
Color Temperature
4100
Bulb Base Type
G13
Lumens (lm)
2200

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,200 lm, Nominal Length 4 ft, Watts 15 W, Color Selectable No, Light Technology LED, Voltage 120 V, Standards CSA, cULus, FCC, RoHS, Series LED T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.