Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 4 ft L, 18 W, Glass

  • Mfr # ECOLED18T8L48FG850TYPEB

  • Zoro # G716520721


product price: $7.25
/ea
Sold in multiples of 25 for $181.25

Key Features

Watts
18 W
Dimmable
no
Dimming Type
No Dimming
Light Technology
LED
Maximum Operating Temperature
-20…+45 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOLED18T8L48FG850TYPEB
Zoro #
G716520721
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft

Details

Watts
18 W
Dimmable
no
Dimming Type
No Dimming
Light Technology
LED
Maximum Operating Temperature
-20…+45 °C
Lumen Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Voltage
120 to 277 V
Bulb Designation
ECOLED18T8L48FG850TYPEB
Item
Linear LED Light Bulb
Color Rendering Index
80
Color Temperature
5000
Color Selectable
No
Rated Life
50,000 hr
Standards
CSA,cULus
Dimming Method
No Dimming
Lumens
2,160 lm
Bulb Finish
Frosted
Bulb Shape
T8
Series
ECO LED
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32
Lumens (lm)
2160

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,160 lm, Nominal Length 4 ft, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards CSA, cULus, DLC, FCC, RoHS, Series ECO LED, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.