Zoro Homepage

Linear LED Light Bulb, 4 ft L, 24 W, Glass

  • Mfr # LED24T5HOL48FGDIM830SUBG9

  • Zoro # G716521087


product price: $11.39
/ea
Sold in multiples of 25 for $284.75

Key Features

Watts
24 W
Light Technology
LED
Bulb Dia.
0.67 in
Color Selectable
No
Lumens
3,400 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24T5HOL48FGDIM830SUBG9
Zoro #
G716521087
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
0.67 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
45.79 in

Details

Watts
24 W
Light Technology
LED
Color Selectable
No
Lumens
3,400 lm
Dimmable
yes
Rated Life
50000
Maximum Operating Temperature
-20…+50 °C
Bulb Finish
Frosted
Dimming Type
0-10V
Bulb Designation
LED24T5HOL48FGDIM830SUBG9
Bulb Beam Angle
180 Degrees
Item
Linear LED Light Bulb
Voltage
120 … 277 V
Standards
FCC, RoHS
Color Rendering Index
82
Lumen Selectable
No
Bulb Shape
T5
Bulb Minimum Starting Temperature
-20 Degrees C
Color Temperature
3000
Series
T5 HO
Equivalent Lamp Power
54
Bulb Glass Type
Soft Glass
Lumens (lm)
3400
Bulb Base Type
Miniature Bipin

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Lumens 3,400 lm, Nominal Length 4 ft, Watts 24 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 V, Standards FCC, RoHS, Series T5 HO, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.