Linear LED Light Bulb, 5.5 W, Plastic
Mfr # LED5.5PB2GX7H841BF
Zoro # G316521012
product price: $7.69
/eaKey Features
Bulb Glass Type
Plastics
Bulb Dia.
1.5 in
Rated Life
50000
Color Rendering Index
82
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED5.5PB2GX7H841BF
Zoro #
G316521012
UPC #
046135412066
Country of Origin
China
Dimensions
Bulb Dia.
1.5 in
Details
Item
Linear LED Light Bulbs
Bulb Base Type
GX7
Bulb Glass Type
Plastics
Rated Life
50000
Color Rendering Index
82
Color Temperature
4100
Standards
cULus
Bulb Finish
Frosted
Equivalent Lamp Power
13
Watts
5.5 W
Voltage
120 V
Lumens (lm)
590
Dimmable
no
Bulb Shape
T4
Description
Linear LED Light Bulb,5.5 W,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.