Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 8 W, Glass

  • Mfr # LED8T8L24FG835SUBG9

  • Zoro # G116520697


product price: $11.19
/ea
Sold in multiples of 25 for $279.75

Key Features

Rated Life
50,000 hr
Maximum Operating Temperature
-20…+45 °C
Bulb Beam Angle
220 Degrees
Bulb Dia.
1.02 in
Bulb Minimum Starting Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8T8L24FG835SUBG9
Zoro #
G116520697
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
2 ft
Overall Length
2 ft

Details

Rated Life
50,000 hr
Maximum Operating Temperature
-20…+45 °C
Lumens
1,200 lm
Bulb Beam Angle
220 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Watts
8 W
Color Selectable
No
Dimming Method
No Dimming
Bulb Designation
LED8T8L24FG835SUBG9
Dimmable
no
Color Temperature
3500
Standards
CSA,cULus
Lumen Selectable
No
Voltage
120 to 277 V, 347 V
Light Technology
LED
Item
Linear LED Light Bulb
Dimming Type
No Dimming
Bulb Shape
T8
Color Rendering Index
82
Bulb Finish
Frosted
Series
SubstiTUBE T8
Equivalent Lamp Power
17
Lumens (lm)
1200
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Lumens 1,200 lm, Nominal Length 2 ft, Watts 8 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, DLC, FCC, RoHS, Series SubstiTUBE T8, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.