Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 8 W, Glass

  • Mfr # LED8T8L24FG841SUBG9

  • Zoro # G416520694


product price: $11.19
/ea
Sold in multiples of 25 for $279.75

Key Features

Bulb Minimum Starting Temperature
-20 Degrees C
Watts
8 W
Bulb Dia.
1.02 in
Bulb Shape
T8
Bulb Beam Angle
220 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8T8L24FG841SUBG9
Zoro #
G416520694
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
2 ft
Nominal Length
2 ft

Details

Bulb Minimum Starting Temperature
-20 Degrees C
Watts
8 W
Bulb Shape
T8
Bulb Beam Angle
220 Degrees
Color Rendering Index
82
Dimming Type
No Dimming
Dimmable
no
Lumens
1,250 lm
Bulb Finish
Frosted
Standards
CSA,cULus
Rated Life
50,000 hr
Color Temperature
4100
Bulb Designation
LED8T8L24FG841SUBG9
Lumen Selectable
No
Maximum Operating Temperature
-20…+45 °C
Light Technology
LED
Voltage
120 to 277 V, 347 V
Dimming Method
No Dimming
Item
Linear LED Light Bulb
Color Selectable
No
Series
SubstiTUBE T8
Bulb Glass Type
Soft Glass
Lumens (lm)
1250
Equivalent Lamp Power
17

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 1,250 lm, Nominal Length 2 ft, Watts 8 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, DLC, FCC, RoHS, Series SubstiTUBE T8, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.