Zoro Homepage

Linear LED Light Bulb, 8.5 W, Plastic

  • Mfr # LED8.5PBG24DV8SC1AB

  • Zoro # G616520906


product price: $16.39
/ea

Key Features

Color Temperature
3000 K
Maximum Operating Temperature
-20…+40 °C
Standards
CSA
Bulb Dia.
2.76 in
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8.5PBG24DV8SC1AB
Zoro #
G616520906
UPC #
046135416965
Country of Origin
China

Dimensions

Bulb Dia.
2.76 in

Details

Item
Linear LED Light Bulbs
Color Temperature
3000 K
Maximum Operating Temperature
-20…+40 °C
Standards
CSA
Bulb Shape
T4
Dimmable
no
Equivalent Lamp Power
26
Bulb Glass Type
Plastics

Description

Linear LED Light Bulb,8.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.