Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 9 W, Plastic

  • Mfr # LED9PBG24DO841AB

  • Zoro # G116521021


product price: $18.29
/ea

Key Features

Bulb Dia.
1.36 in
Maximum Operating Temperature
-20…+40 °C
Bulb Glass Type
Plastics
Dimmable
no
Color Temperature
4100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9PBG24DO841AB
Zoro #
G116521021
UPC #
046135417221
Country of Origin
China

Dimensions

Bulb Dia.
1.36 in

Details

Item
LED, Omnidirectional, G24d, LAMP
Maximum Operating Temperature
-20…+40 °C
Bulb Glass Type
Plastics
Dimmable
no
Color Temperature
4100 K
Equivalent Lamp Power
42
Bulb Shape
T4

Description

Linear LED Light Bulb,9 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.