TruWave PAR20, 6.5W, Dimmable, 90CRI, 550 Lumen, 5000K, 25000 life
- Mfr # LED6.5PAR20DIM950TLFL40GL
- Zoro # G221732954
product price:Â
$
15.65
/ea
Sold in multiples of 6 for
$93.90
Key Features
Bulb Housing
Hardglass
Watts
6.50 W
CRI
90
Rated Life
25,000 hr
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6.5PAR20DIM950TLFL40GL
- Zoro #
- G221732954
- UPC #
- 046135409219
- Country of Origin
- China
Details
- Lumens
- 550
- Bulb Housing
- Hardglass
- Color Temperature
- 5000 K
- Watts
- 6.50 W
- CRI
- 90
- Rated Life
- 25,000 hr
- Lighting Technology
- LED
- Dimmable
- Yes
- Wattage Equivalency
- 50 W
- Bulb Shape
- PAR20
- Bulb Base Type
- E26 Medium
- Light Color
- Argent
- Voltage
- 120V
Description
LED6.5PAR20DIM950TLFL40GLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.