Linear LED Light Bulb, 9.5 W, Plastic
Mfr # LED9.5PBG24QODIM827SUB
Zoro # G916521030
product price: $13.29
/eaKey Features
Color Temperature
2700 K
Bulb Dia.
1.36 in
Bulb Glass Type
Plastics
Maximum Operating Temperature
-20…+40 °C
Dimmable
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED9.5PBG24QODIM827SUB
Zoro #
G916521030
UPC #
046135417191
Country of Origin
China
Dimensions
Bulb Dia.
1.36 in
Details
Item
Linear LED Light Bulbs
Color Temperature
2700 K
Bulb Glass Type
Plastics
Maximum Operating Temperature
-20…+40 °C
Dimmable
yes
Bulb Shape
T4
Equivalent Lamp Power
42
Description
Linear LED Light Bulb,9.5 W,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.