This item is Discontinued.

Ledvance/ Sylvania LinearHghBay, Wht, ValuClss, 143/16inL LNHIBA6A130UNHD85011WWH 1/CS 1/SKU

LinearHghBay, Wht, ValuClss, 143/16inL (Discontinued)

  • Mfr # LNHIBA6A130UNHD85011WWH 1/CS 1/SKU
  • Zoro # G016295992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA6A130UNHD85011WWH 1/CS 1/SKU
Zoro #
G016295992
UPC #
046135631153
Country of Origin
Viet Nam

Dimensions

Height
1.89 in
Nominal Length
14.17 in
Width
11.02 in

Details

Fixture Voltage
120 V
Item
Linear High Bay
Fixutre Mounting Type
Suspended
Fixture Warranty
5 years
Max. Fixture Wattage
130 W
CRI
> 80
Fixture Temp. Range
-40 to 122
Light Color
White
Color Temperature
5000
Fixture Rated Life
100000
Power Factor
≥0.90
Efficacy (LPW)
140 lm/W
Total Harmonic Distortion
< 20 %
Standards
cULus
Lumens
18200
Housing Material
Aluminum

Description

Linear High Bay 6A, 130W, 120-347V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.