LinearHghBay, Wht, ValuClss, 24inL

  • Mfr # LNHIBA5A/S165UNVD8SC14/12/WH

  • Zoro # G616295903


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Lumens
22100/18600/14600
Light Color
White
Efficacy (LPW)
135 lm/W
Fixture Voltage
120 V
Height
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNHIBA5A/S165UNVD8SC14/12/WH
Zoro #
G616295903
UPC #
046135628757
Country of Origin
Viet Nam

Dimensions

Height
1.57 in
Width
11.81 in
Nominal Length
23.98 in
Dimensions
23.98x11.81x1.57 in

Details

Item
Linear High Bay
Lumens
22100/18600/14600
Light Color
White
Efficacy (LPW)
135 lm/W
Fixture Voltage
120 V
Total Harmonic Distortion
< 20 %
Power Factor
≥0.90
CRI
80
Fixture Temp. Range
-22 to 122
Fixture Rated Life
100000
Type
V-hook with chain
Indoor/Outdoor Usage
Indoor
Housing Material
Steel
Fixutre Mounting Type
Suspended
Color Temperature
4000/5000
Max. Fixture Wattage
165.00/135.00/105.00
Fixture Warranty
5 years
Standards
cULus

Description

Linear High Bay 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.