Shop WESTGATE
See all product information
Create Account
LED Highbay, Aluminum Housing 16", 90 Degree Optical PC Lens, 360W, 40000 Lm, 277~480VAC, IP65, 5000K
- Mfr # UHX-150W-MCTP-WH
- Zoro # G102638139
product price:
$
238.99
/ea
Free Shipping & Returns
Key Features
Lumens
125LM/W
Color
WHITE
Material
Aluminum
Watts
50W/80W/100W/150W
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHX-150W-MCTP-WH
- Zoro #
- G102638139
- UPC #
- 845060062922
- Country of Origin
- Unknown
- Lumens
- 125LM/W
- Color
- WHITE
- Material
- Aluminum
- Watts
- 50W/80W/100W/150W
- Voltage
- 120V to 277V
- CRI
- >80
Description
Housing: Aluminum heat sink, outdoor powder coating. Voltage: 120-277V AC; 60Hz AC Cord type: 6' SJTW 18/3 AWG cable Efficacy: 130LM/W CRI: >80 Power Factor: ≥0.9 Beam Angle: 110° THD: <20% 1~10V Dimming Operating Temp.: -4°F to 122°F Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life 5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.