LinearHghBay, Wht, ValuLED, 353/8inL

  • Mfr # LNHIBA4A/300UNVD840/13W/WH

  • Zoro # G216295846


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Light Color
White
Housing Material
Steel
Nominal Length
35.433 in
Fixutre Mounting Type
Suspended
Type
V-hook with chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA4A/300UNVD840/13W/WH
Zoro #
G216295846
UPC #
046135622885
Country of Origin
China

Dimensions

Nominal Length
35.433 in
Length
35.433 in
Dimensions
35.43x15.16x2.09 in
Height
2.087 in
Width
15.16 in

Details

Item
Linear High Bay
Light Color
White
Housing Material
Steel
Lumens
40500
Fixutre Mounting Type
Suspended
Type
V-hook with chain
Power Factor
≥0.90
CRI
80
Max. Fixture Wattage
300 W
Fixture Voltage
120 V
Service Life Rating
50000
Features
Linear High Bay 4A, 300 Watts, 120-277V, 0-10V Dimmable, 80+ Cri, 4000K, 15.2 By 35.4, Wide Distribution, White
Total Harmonic Distortion
< 20 %
Fixture Warranty
5 years
Lumens Per Watt
135 lm/W
Color Rendering Index
80
Color Temperature
4000
Total Harmonic Distortion (THD)
< 20 %
Fixture Rated Life
50000
Efficacy (LPW)
135 lm/W
Accessories
V-hook with chain
Standards
cULus

Description

Linear High Bay 4A, 300 Watts, 120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.