Shop LEDVANCE/ SYLVANIA

LinearLEDTube, MedBi-Pin(G13), T8, 12W

  • Mfr # LED12T8L48FGP830AB
  • Zoro # G414841586

product price: 
$
11.95
/ea
Sold in multiples of 25 for $298.75

Key Features

Voltage
120, 277V
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED12T8L48FGP830AB
Zoro #
G414841586
UPC #
046135414794
Country of Origin
China
Item
Linear LED Tube
Voltage
120, 277V
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,700 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Start Type
Instant or Rapid
Standards
cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2
For Enclosed Fixtures
No
Color Rendering Index
83
Bulb Beam Angle
200 Degrees
Bulb Designation
T8, LED
Shatter-Resistant
Yes
Bulb Finish
Frosted
Color Selectable
No
Bulb UL Type
Type A/B
Series
DUALescent LED T8 Family
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
40 Degrees C
Amps
0.217 A
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32
Lamp Wiring
Double-End, Single-End

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
25.9 mm
Nominal Length
4 ft
Overall Length
48 in
Wire Rope Length
48 in

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 1,700 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.