Shop LEDVANCE/ SYLVANIA

LinearLEDTube, MedBi-Pin(G13), T8, 23W, 1PK

  • Mfr # LED12T8L36FGP835AB
  • Zoro # G014841597

product price: 
$
11.79
/ea
Sold in multiples of 25 for $294.75

Key Features

Voltage
120, 277V
Watts
23 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED12T8L36FGP835AB
Zoro #
G014841597
UPC #
046135414763
Country of Origin
China
Item
Linear LED Tube
Voltage
120, 277V
Watts
23 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,450 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
No
Standards
cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2
Bulb Designation
T8, LED
Bulb Start Type
Instant or Rapid
Shatter-Resistant
Yes
Bulb Finish
Frosted
Color Rendering Index
83
Bulb Beam Angle
200 Degrees
Color Selectable
No
Incandescent Wattage Equivalency
100 W
UL 1993 Environmental Rating
Damp Location
Series
DUALescent LED T8 Family
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
Yes
Maximum Operating Temperature
40 Degrees C
Amps
0.183 A
Bulb UL Type
Type A/B
Lamp Wiring
Double-End, Single-End

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
36 in
Nominal Length
3 ft
Overall Length
36 in
Bulb Dia.
25.9 mm
Wire Rope Length
36 in

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 3500K, Incandescent Wattage Equivalency 100 W, Lumens 1,450 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 23 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.