LED A21, 23W, Dimmable, 80CRI, 2600 Lumen, 5000K, 15000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED23A21DIMO850URP 6/CS 1/SKU
- Zoro # G123777633
product price:Â
$
7.59
/ea
Sold in multiples of 6 for
$45.54
Key Features
Bulb Shape
A21
Bulb Housing
Plastics
CRI
80
Dimmable
Yes
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED23A21DIMO850URP 6/CS 1/SKU
- Zoro #
- G123777633
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- A21
- Bulb Housing
- Plastics
- CRI
- 80
- Dimmable
- Yes
- Voltage
- 120V
- Light Color
- Frosted
- Rated Life
- 15,000 hr
- Lumens
- 2600
- Watts
- 23 W
- Wattage Equivalency
- 150 W
- Color Temperature
- 5000 K
- Bulb Base Type
- E26 Medium
- Lighting Technology
- LED
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.