LinearLEDTube, MedBi-Pin(G13), T8, 26W, 1PK

  • Mfr # LED12T8L48FGP835AB

  • Zoro # G714841583


product price:  $11.25
/ea
Sold in multiples of 25 for $281.25

Key Features

Voltage
120, 277V
Watts
26 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED12T8L48FGP835AB
Zoro #
G714841583
UPC #
046135414800
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
0.94 in

Details

Item
Linear LED Tube
Voltage
120, 277V
Watts
26 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500 K
Dimmable
no
Lumens
1,750 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
Yes
Color Rendering Index
83
For Enclosed Fixtures
No
Standards
CSA
Bulb Beam Angle
200 Degrees
Bulb Start Type
Instant or Rapid
Bulb Finish
Frosted
Bulb Designation
T8, LED
Series
DUALescent LED T8 Family
Incandescent Wattage Equivalency
100 W
Color Selectable
No
Lumen Selectable
Yes
Maximum Operating Temperature
0…+45 °C
Amps
0.217 A
UL 1993 Environmental Rating
Damp Location, Dry Location
Bulb UL Type
Type A/B
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 3500K, Incandescent Wattage Equivalency 100 W, Lumens 1,750 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 26 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.