LinearLEDTube, RecessedDblContactT8, 1PK

  • Mfr # LED12T8L36FP8SC15BF-2S

  • Zoro # G314841617


product price: $26.65
/ea
Sold in multiples of 10 for $266.50

Key Features

Voltage
120, 277V
Watts
12 W
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4100K, 5000K, 6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L36FP8SC15BF-2S
Zoro #
G314841617
UPC #
046135421396
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
36 in
Bulb Dia.
25.9 mm
Overall Length
36 in
Nominal Length
3 ft

Details

Item
Linear LED Tube
Voltage
120, 277V
Watts
12 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4100K, 5000K, 6500K
Dimmable
No
Lumens
1,750 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Bulb Beam Angle
360 Degrees
Bulb Designation
LED T8
Color Rendering Index
83
Standards
cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC
Bulb Start Type
Instant
Incandescent Wattage Equivalency
100 W
Color Selectable
Yes
Maximum Operating Temperature
50 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Series
LEDlescent
Bulb UL Type
Type B
Dimming Method
No Dimming
Lumen Selectable
Yes
Dimming Type
No Dimming

Description

Linear LED Tube, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 100 W, Lumens 1,750 lm, Nominal Length 3 ft, Watts 12 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.