
LinearLEDTube, RecessedDblContactT8, 1PK
Mfr # LED30T8L72FP8SC15BF-2S
Zoro # G914841598
product price: $51.69
/eaSold in multiples of 10 for $516.90
Key Features
Voltage
120 V
Watts
30 W
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED30T8L72FP8SC15BF-2S
Zoro #
G914841598
UPC #
046135421440
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Length
72 in
Bulb Dia.
1 in
Nominal Length
6 ft
Overall Length
72 in
Maximum Overall Length
72 in
Dimensions (in)
1 in in
Diameter (in)
1 in
Description
Linear LED Tube, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 200 W, Lumens 4,350 lm, Nominal Length 6 ft, Watts 30 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC
Restrictions
View the Lighting Facts
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.