LinearLEDTube, SinglePin(Fa8), T8, 36W, 1PK

  • Mfr # LED36T8FA8L96-2FGPDIM850BF

  • Zoro # G814841599


product price:  $30.19
/ea

Key Features

Voltage
120, 277V
Watts
36 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED36T8FA8L96-2FGPDIM850BF
Zoro #
G814841599
UPC #
046135415807
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
8 ft
Bulb Dia.
1 in
Overall Length
8 ft
Nominal Length
8 ft
Dimensions (in)
1 in in

Details

Item
Linear LED Tube
Voltage
120, 277V
Watts
36 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000
Dimmable
yes
Lumens
4,400 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
T8, LED
Bulb Beam Angle
200 Degrees
Color Rendering Index
82
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Standards
cULus
Bulb Start Type
Instant
Bulb Finish
Frosted
Amps
1.2 A
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
-20…+45 °C
Lamp Wiring
Double-End
Bulb UL Type
Type B
Incandescent Wattage Equivalency
200 W
Series
LEDlescent
UL 1993 Environmental Rating
Damp Location, Dry Location
Lumen Selectable
Yes
Bulb Glass Type
Hardglass
Lumens (lm)
4400
Life Time (L70)
50000
Operating Temperature (°C)
-20 to+45 °C
Equivalent Lamp Power
59
Operating Temperature (°C)
-20 to+45 °C

Description

Linear LED Tube, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 200 W, Lumens 4,400 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 36 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards UL 1993, cUL1993, UL1598C, cUL1598C, RoHS, FCC, NSF, DLC 5.1, UL 1993 Environmental Rating Damp Location, Series LEDlescent, Overall Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.