Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LU100/ECO

  • Mfr # 67514

  • Zoro # G801046396


product price: $19.25
/ea
Sold in multiples of 20 for $385.00

Key Features

Voltage
55
Watts
100
Bulb Base Type
E39 Mogul
Bulb Shape
ET23.5
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67514
Zoro #
G801046396
UPC #
46135675140
Country of Origin
China

Dimensions

Length
7.75
Bulb Dia.
2.937

Details

Voltage
55
Watts
100
Bulb Base Type
E39 Mogul
Bulb Shape
ET23.5
Rated Life
30000
Light Technology
High Pressure Sodium
Color Rendering Index
22
Bulb Finish
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.