Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Power Pack, UL; RoHS

  • Mfr # POWERPACKOUT/2.5AUNV/BLE

  • Zoro # G716066052


product price: $50.59
/ea

Key Features

Standards
UL
Operating Temperature - Minimum
-22 Degrees F
Accessory Type
Bluetooth Mesh Power Pack
Compatible Product Type
CONTROL
Operating Temperature - Maximum
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWERPACKOUT/2.5AUNV/BLE
Zoro #
G716066052
UPC #
046135626319
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Overall Height
1 1/4 in
Overall Width
1 3/4 in
Dimensions
3.22x1.71x1.25 in
Length
3.22 in
Height
1.25 in
Width
1.71 in

Details

Standards
UL
Item
Mesh Power Pack
Operating Temperature - Minimum
-22 Degrees F
Accessory Type
Bluetooth Mesh Power Pack
Compatible Product Type
CONTROL
Operating Temperature - Maximum
131 Degrees F
Compatible Manufacturer Part Number
VOLUME6A
Description/Special Features
Bluetooth Mesh Power Pack,120-277 Ac Input Voltage, 360W/3A Max Load, 12Vdc/0.2A Aux Voltage, 0-10V Dimming.
Number of Lamps
1
Voltage
120 V
Open Circuit Voltage (V)
1 V

Description

Mesh Power Pack, Standards RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.