Zoro Homepage

Post-Top Lights, 15750 lm, LED, 155 W

  • Mfr # POSTTOP1A/S155UNHD7SC2/T4/BL

  • Zoro # G516560941


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 3/10 in
Housing Material
Aluminum
Overall Length
19 9/10 in
Color Temperature
3000K, 4000K, 5000K
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S155UNHD7SC2/T4/BL
Zoro #
G516560941
UPC #
046135628030
Country of Origin
Viet Nam

Dimensions

Overall Height
25 3/10 in
Overall Length
19 9/10 in
Manufacturers Warranty Length
5 yr
Overall Width
19 7/10 in
Nominal Length
19.90 in
Width
19.7 in
Height
25.30 in
Size
19.9x19.7x25.3 in

Details

Housing Material
Aluminum
Color Temperature
3000K, 4000K, 5000K
Housing Color
Black
Rated Life
50000
Operating Temperature - Minimum
-40 Degrees F
Voltage
120 V
Lumen Selectable
Selectable
Fixture Lens Material
Polycarbonate
Item
Post top
Standards
cULus
Light Technology
LED
Light Distribution Type - IESNA
Type IV
Operating Temperature - Maximum
104 Degrees F
Power Source
Hardwired
IP Rating
IP65
Color Selectable
Selectable
Light Output
15,750 lm
Color Rendering Index
70
Mount Type
Surface
Fixture Wattage
155 W
Lumens
15750
Color Temp.
3000/4000/5000
Temp. Range
-40°F to 104°F
Mounting
Surface
Power Factor
≥0.90
Lamp Type
SMD
Glass Color
Black
CRI
70
Efficacy (LPW)
105 lm/W
Total Harmonic Distortion
< 20 %
Indoor/Outdoor Usage
Outdoor
Watts
100.00/120.00/155.00 W

Description

Post-Top Lights,15750 lm,LED,155 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.