Zoro Homepage

Post-Top Lights, 15750 lm, LED, 155 W

  • Mfr # POSTTOP1A/S155UNHD7SC2/T5/BL

  • Zoro # G116560990


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Housing Material
Aluminum
Color Rendering Index
70
Voltage
120 V
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S155UNHD7SC2/T5/BL
Zoro #
G116560990
UPC #
046135627941
Country of Origin
Viet Nam

Dimensions

Overall Height
25 3/10 in
Manufacturers Warranty Length
5 yr
Overall Length
19 9/10 in
Overall Width
19 7/10 in
Height
25.30 in
Width
19.7 in
Nominal Length
19.90 in
Size
19.9x19.7x25.3 in

Details

Housing Color
Black
Housing Material
Aluminum
Color Rendering Index
70
Voltage
120 V
Standards
cULus
Light Technology
LED
Color Selectable
Selectable
Rated Life
50000
Fixture Lens Material
Polycarbonate
Light Output
15,750 lm
Lumen Selectable
Selectable
Mount Type
Surface
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Fixture Wattage
155 W
Item
Post top
Light Distribution Type - IESNA
Type V
Color Temperature
3000K, 4000K, 5000K
Operating Temperature - Maximum
104 Degrees F
IP Rating
IP65
Power Factor
≥0.90
Indoor/Outdoor Usage
Outdoor
Total Harmonic Distortion
< 20 %
Temp. Range
-40°F to 104°F
Efficacy (LPW)
105 lm/W
Glass Color
Black
Mounting
Surface
Lumens
15750
Lamp Type
SMD
Color Temp.
3000/4000/5000
CRI
70
Watts
100.00/120.00/155.00 W

Description

Post-Top Lights,15750 lm,LED,155 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.